Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Hose & Reel Not Included

Coxreels Hose Roller Guide for 1125, 1275, 1125WCL Series Hose Reels with 22" Drum Width

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Coxreels Hose Roller Guide for 1125, 1275, 1125WCL Series Hose Reels with 22" Drum Width

Item #: WBB742596

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
Coxreels Hose Roller Guide for 1125, 1275, 1125WCL Series Hose Reels with 22" Drum Width

4-way enclosed pinch-proof stainless steel rollers are 1" in diameter supported by powder coated steel brackets.

Product Specifications

    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBER15353-22
    • CONSTRUCTIONPowder Coated Steel w/ Stainless Steel Rollers
    • FOR USE WITHCoxreels 1125, 1275, 1125WCL Series Hose Reels with 22" Drum Width
    • BRANDCoxreels
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!