Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexzilla® HFZ12100YW4 1/2"x100' 300 PSI Hybrid Polymer All Weather Air Hose

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Flexzilla® HFZ12100YW4 1/2"x100' 300 PSI Hybrid Polymer All Weather Air Hose

Item #: WBB644244

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Flexzilla 1/2 X 100 Zillagreen Air Hose W/ 1/2 Mnpt End

Flexzilla® air hoses offer superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff.

Product Specifications

    • SERIESFlexzilla
    • HOSE/ CORD LENGTH FEET100
    • PSI300
    • APPLICATIONAir
    • HOSE MATERIALHybrid Polymer
    • REEL HOSE/CABLE LENGTH CAPACITY FEET100
    • BRANDFlexzilla®
    • COLOR FINISHNeon Green
    • MANUFACTURERS PART NUMBERHFZ12100YW4
    • CONSTRUCTIONHybrid Polymer
    • LIMITED WARRANTY2
    • TYPEAir Hose
    • INLET1/2"
    • HOSE ID"1/2

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Must have

Pros: very flexable hose that resists failure due to temperture changes that are found in the most common hoses available. , Easy to repair with kit which makes getting bsack to production a snap

Cons: couldn't find any

Is this review helpful?

Flexibility

Your review: Lives up to it's promise to stay flexible in temperatures below freezing.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed