Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexzilla® HFZP1425YW2-D 1/4"x25' 300 PSI Hybrid Polymer All Weather Air Hose W/ Coupler & Plug

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Flexzilla® HFZP1425YW2-D 1/4"x25' 300 PSI Hybrid Polymer All Weather Air Hose W/ Coupler & Plug

Item #: WBB644191

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($77.85)

Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Flexzilla Pro 1/4 X25 Zillagreen Air Hose W/Ccx Ind Cplr & Plug

Flexzilla® PRO allows a user to repair the hose whether they are on the jobsite or at home by using the reusable anodized aluminum fittings that come with Flexzilla® PRO. Repair within minutes using a couple of wrenches prolonging the life of the hose. Includes ColorConnex®® Industrial Coupler and Plug Set.

Product Specifications

    • SERIESFlexzilla
    • HOSE/ CORD LENGTH FEET25
    • PSI300
    • APPLICATIONAir
    • HOSE MATERIALHybrid Polymer
    • REEL HOSE/CABLE LENGTH CAPACITY FEET25
    • BRANDFlexzilla®
    • COLOR FINISHNeon Green
    • MANUFACTURERS PART NUMBERHFZP1425YW2-D
    • CONSTRUCTIONHybrid Polymer
    • LIMITED WARRANTY2
    • TYPEAir Hose
    • HOSE ID"1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed