Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Reusable Splicer, 3/8" Flexzilla® & Flexzilla® Pro

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Legacy™ Reusable Splicer, 3/8" Flexzilla® & Flexzilla® Pro

Item #: WBB1507929

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($39.90)

Price: $3.99
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Reusable Splicer, 3/8" Flexzilla® & Flexzilla® Pro

Flexzilla® is now available in spools allowing for custom Flexzilla® air hose assemblies to meet you specific needs. The Flexzilla® Bulk hose program allows you to assemble customized hose lengths for specific applications.This spool includes 250 ft. of 1/4 in. I.D. Flexzilla® air hose (Fittings, ferrules, hose crimper, and hose dies sold separately)Flexzilla® is a revolutionary hose featuring a Premium Hybrid Polymer material that redefines flexibility. Flexzilla® hose characteristics offer zero memory allowing it to lay-flat exactly where you drop it and won't work against you during operation or coiling after use. Flexzilla® offers extreme all-weather flexibility, even in sub-zero conditions. Flexzilla® is currently in use by oil companies located in Alaska. Flexzilla® Air Hoses offer superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff.

Product Specifications

    • HOSE I.D.1/4
    • MANUFACTURERS PART NUMBERRP901375
    • PSI300
    • APPLICATIONAir
    • HOSE LENGTH--
    • TYPEReusable Splicer
    • BRANDFlexzilla®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!