Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grease Hose Reels

Grease hose reels are designed to prevent hose tangling, ensuring a neat and organized workspace, reducing the risk of accidents, and facilitating a more efficient work environment. They provide a convenient and efficient way to dispense grease, minimizing manual handling and ensuring a smooth workflow. Hose reels are ideal for automotive workshops, industrial manufacturing facilities, and mining operations.
16 Results
Hand Crank High Pressure Hose Reels

Hand Crank High Pressure Hose Reels

CompareImageLengthWidthHeightPSICable/Cord/Hose IncludedReel Hose Length CapacityModel #Price
Competitor Hand Crank Hose Reel: 3/4" I.D., 250' Hose Capacity, Less Hose, 3000 PSI
17.50 in
43.25 in
18.13 in
3000 psi
No
250 ft
T9FB584651$445.95
Coxreels 1125-5-175 Competitor Series 3/4"x175' 3000 PSI Hand Crank Steel Hose Reel
17-1/2 in
33-1/4 in
18-1/8 in
3000 psi
No
175 ft
T9FB584649$435.95
Competitor Hand Crank Hose Reel: 1/2" I.D., 200' Hose Capacity, Less Hose, 3000 PSI
17.50 in
27.75 in
18.13 in
3000 psi
No
200 ft
T9FB584526$395.95
Coxreels SM17-3-250 3/8"x250' 4000 PSI Hand Crank High Pressure Steel Hose Reel W/ Swivel Mount
17 in
19 in
18-1/2 in
4000 psi
No
250 ft
T9FB584640$269.95
Competitor Hand Crank Hose Reel: 1" I.D., 150' Hose Cap., Less Hose, 3000 PSI
24.00 in
32.75 in
26.25 in
3000 psi
No
150 ft
T9FB584775$825.00
Competitor Hand Crank Hose Reel: 3/4" I.D., 100' Hose Capacity, Less Hose, 3000 PSI
17.50 in
27.25 in
18.13 in
3000 psi
No
100 ft
T9FB584648$499.95
Coxreels 1125-4-325 Competitor Series 1/2"x325' 3000 PSI Hand Crank Steel Hose Reel
17-5/8 in
33-3/4 in
18-3/4 in
3000 psi
No
325 ft
T9FB584527$345.95
Competitor Hand Crank Hose Reel: 1" I.D., 100' Hose Cap., Less Hose, 3000 PSI
24.00 in
28.75 in
26.25 in
3000 psi
No
100 ft
T9FB584653$679.00
Hand Crank Hose Reel: 1-1/2"I.D., 50' Hose Capacity, Less Hose, 3000 PSI
24.00 in
24.06 in
25.00 in
3,000 psi
No
50 ft
T9FB584413$839.00
Spring Retractable High Pressure Hose Reels

Spring Retractable High Pressure Hose Reels

Hand Crank Medium Pressure Hose Reels

Hand Crank Medium Pressure Hose Reels

Hand Crank High Pressure Grease Reels

Hand Crank High Pressure Grease Reels