Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ L8335 1/2"x50' 300 PSI Enclosed Chassis Spring Retractable Composite Hose Reel

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Legacy™ L8335 1/2"x50' 300 PSI Enclosed Chassis Spring Retractable Composite Hose Reel

Item #: WBB644227

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 203.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Levelwind 1/2In. X 50Ft. Hose Retractable Air/Water Reel

Levelwind™ Technology This unique winding system automatically layers the hose back and forth across the reel. This ensures that the hose is coiled smoothly and easily...every time. 2. Durable Construction Made from durable UV-stabilized polypropylene. 3. Free-Standing Base Portable! Use free-standing or mounted on a wall or ceiling. Flat base allows reel to rest on ground. Built-in handle for carrying ease! 4. Latching Mode Switch Choose Latch Mode to latch hose every 3 feet for extended use, or switch to Free Run for immediate automatic rewinding. 5. Seven Position Locking Bracket Reels swivel freely on the mounting bracket up to 135° or locked into place using the 7 position locking brace. Up to seven angles can be utilized.

Product Specifications

    • SERIESLevelwind
    • HOSE/ CORD LENGTH FEET50
    • PSI300
    • APPLICATIONAir,Water
    • STYLEEnclosed Chassis
    • HOSE MATERIALPVC
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDLegacy™
    • REEL HOSE LENGTH CAPACITY (FEET) 50
    • COLOR FINISHBlack
    • OPEN OR ENCLOSED CHASSISEnclosed
    • MANUFACTURERS PART NUMBERL8335
    • DRIVE / RETURN TYPESpring Return
    • CONSTRUCTIONComposite
    • TYPEHose Reel
    • HOSE ID"1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!