Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Levelwind 1/2In. X 50Ft. Retractable Flexzilla Air Hose Reel

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Legacy™ Levelwind 1/2In. X 50Ft. Retractable Flexzilla Air Hose Reel

Item #: WBB644228

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 242.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Levelwind 1/2In. X 50Ft. Retractable Flexzilla Air Hose Reel

ZillaReel™ PRO featuring Premium Flexzilla® air hose The next generation of retractable air hose reels combines premium Flexzilla® air hose with Levelwind™ technology, a layering system that makes hose retraction smooth and easy.

Product Specifications

    • COLORBlack
    • HOSE I.D.1/2
    • HOSE LENGTH FEET50
    • DRIVE TYPESpring Driven
    • MANUFACTURERS PART NUMBERL8335FZ
    • PSI300
    • CONSTRUCTIONComposite / Plastic
    • STYLEEnclosed Chassis
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDLegacy™
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!