Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Workforce Manual 3/8In. X 50Ft. Air Hose Reel

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Legacy™ Workforce Manual 3/8In. X 50Ft. Air Hose Reel

Item #: WBB644203

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($123.90)

Price: $61.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Workforce Manual 3/8In. X 50Ft. Air Hose Reel

Workforce™ Series Built with quality and durability in mind, these reels incorporate heavy gauge steel and corrosion resistant components to withstand the harsh conditions in the workplace. They can be wall, overhead, bench or vehicle mounted.

Product Specifications

    • COLORBlack/Red
    • HOSE I.D.3/8
    • HOSE LENGTH FEET50
    • DRIVE TYPEHand Crank
    • MANUFACTURERS PART NUMBERL8550
    • PSI300
    • CONSTRUCTIONSteel
    • STYLEOpen Chassis
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDWorkforce®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!