Legacy™ Zillareel Contractor Portable Reel W/ 3/8 In. X 50 Ft. Flexzilla Air Hose

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Legacy™ Zillareel Contractor Portable Reel W/ 3/8 In. X 50 Ft. Flexzilla Air Hose

Item #: WBB644204

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 124.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Zillareel Contractor Portable Reel W/ 3/8 In. X 50 Ft. Flexzilla Air Hose, Manual Layering Guide

Designed for portability, this reel is useful just about anywhere on the job site. Use an air manifold with the supply hose to service multiple air tools (Air manifold is sold separately). The hose-layering guide spools hose back onto the reel eliminating tangles; cleanup is faster and easier.

This manual reel features the revolutionary Flexzilla® Premium Hybrid Polymer air hose which redefines flexbility. Flexzilla® hose characteristics offer zero memory allowing it to lay flat exactly where you drop it and won't work against you during operationg or coiling after use. Flexzilla® offers extreme all-weather flexibility, even in sub-zero conditions. Flexzilla® is currently in use by oil companies located in Alaska!

Flexzilla® Air Hoses offer superior felxibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff.

Product Specifications

    • COLORZillagreen™ / Black
    • HOSE I.D.3/8
    • HOSE LENGTH FEET50
    • DRIVE TYPEHand Crank
    • MANUFACTURERS PART NUMBERL8651FZ
    • PSI300
    • CONSTRUCTIONSteel
    • STYLEOpen Chassis
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDZillaReel™
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!