Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft SGA3665 OLP 3/8"x65' 232 PSI Spring Retractable Composite Low Pressure Hose Reel
See all 12 items in product family

Reelcraft SGA3665 OLP 3/8"x65' 232 PSI Spring Retractable Composite Low Pressure Hose Reel

Item #: WBB250902

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 262.95
Product Information
Customer Review
Product Q&A
Accessories
Retractable, 3/8 x 65ft, 232 psi, Air/Water With Hose

Retractable Composite Reels are economical, lighter weight, easy to handle and meet the demands of a medium-duty industrial grade reel for continuous operation. Made of corrosion-proof, tough polypropylene, extensive tests have shown it to be highly resistant to the vast majority of acids, alkalis and UV rays. The design protects the hose and allows easy cleaning of both hose and reel. Wall or floor mount. The tough composite poly-propylene outer case houses solid brass swivel and fluid path, a steel main shaft and high quality spring steel motor. The case is UV stabilized and resistant to most acids and alkalis with excellent impact resistance. Suitable for general applications and environments where corrosion is an issue. The design of the latching system ensures positive latching in any mounting position. Pound for pound the S Series offers distinct weight advantages due to the composite case construction.

Product Specifications

    • LENGTH INCHES22-3/4
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES19
    • SERIESS
    • HOSE/ CORD LENGTH FEET65
    • PSI232
    • APPLICATIONAir,Water
    • STYLEEnclosed Chassis
    • HOSE MATERIALPVC
    • CABLE/CORD/HOSE INCLUDEDYes
    • OUTLET3/8 (M)NPTF
    • BRANDReelcraft
    • REEL HOSE LENGTH CAPACITY (FEET) 65
    • COLOR FINISHBlack
    • OPEN OR ENCLOSED CHASSISEnclosed
    • MANUFACTURERS PART NUMBERSGA3665 OLP
    • DRIVE / RETURN TYPESpring Return
    • WEIGHT LBS25
    • CONSTRUCTIONComposite
    • LIMITED WARRANTY2
    • TYPEHose Reel
    • INLET3/8"
    • HOSE ID"3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result