Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft 82000 OLS 1/2"x100' 500 PSI Stainless Steel Spring Retractable Low Pressure Hose Reel
See all 9 items in product family

Reelcraft 82000 OLS 1/2"x100' 500 PSI Stainless Steel Spring Retractable Low Pressure Hose Reel

Item #: WBB250816

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,456.00
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel, 1/2 x ft, 500 psi, SS Air/Water Without Hose

Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer and industrial-solvent handling. Also suitable for coastal, offshore and on-board ship in marine applications where the harsh environment of salt water spray requires the use of stainless steel hose reels. Swivels include Viton® "O" rings. Stainless steel hose reels increase the life of expensive chemical fluid transfer and wash down hoses and improve sanitation. Eliminate tripping hazards of hoses by properly storing them on reels. NOTE: Standard latch parts are made from aluminum. Stainless latch parts are available as a standard option.

Features
  • Full-flow stainless steel shaft and swivel assures maximum product delivery. (Exception: Series 80000- aluminum fluid path)
  • Heavy duty brackets eliminate bending due to angular hose pull.
  • Banded drive spring gives smooth automatic hose retrieval.
  • Multi-position guide arm permits wall, floor, ceiling, pit or truck mounting.
  • Nylon guide rollers reduce hose drag and abrasion.
  • Pos-i-latch will maintain the desired working length of hose. Mechanism assures a positivelatch of the hose.
  • All reels are permanently factory lubricated.
  • 7000 Series offers weatherproof gasketed spring motor, assures maximum service life.
  • Vibration-proof self-locking fasteners assure assembly integrity.
  • 304L grade of stainless steel.
  • Passivated for electro-polish finish.


Product Specifications

    • LENGTH INCHES24
    • WIDTH INCHES10-1/2
    • HEIGHT INCHES25-3/8
    • SERIESStainless Steel
    • COMPETITOR CROSSTSHL-N-4100-SS
    • PSI500
    • APPLICATIONAir,Water
    • HOSE MATERIALNot Included
    • CABLE/CORD/HOSE INCLUDEDNo
    • REEL HOSE/CABLE LENGTH CAPACITY FEET100
    • BRANDReelcraft
    • REEL HOSE LENGTH CAPACITY (FEET) 100
    • COLOR FINISHStainless Steel
    • OPEN OR ENCLOSED CHASSISOpen
    • MANUFACTURERS PART NUMBER82000 OLS
    • DRIVE / RETURN TYPESpring Return
    • WEIGHT LBS81
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTY2
    • TYPEHose Reel
    • INLET1/2"
    • HOSE ID"1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result