Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft 5600 OMS 3/8"x30' 300 PSI Medium Pressure Stainless Steel Spring Retractable Hose Reel
See all 9 items in product family

Reelcraft 5600 OMS 3/8"x30' 300 PSI Medium Pressure Stainless Steel Spring Retractable Hose Reel

Item #: WBB250674

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 718.00
Product Information
Customer Review
Product Q&A
Accessories
Stainless Steel, 3/8 x 30ft, 3000 psi, SS, Oil Without Hose

Reelcraft's stainless steel hose reels are ideal for food processing, pre-rinse, wash down, chemical transfer and industrial-solvent handling. Also suitable for coastal, offshore and on-board ship in marine applications where the harsh environment of salt water spray requires the use of stainless steel hose reels. Swivels include Viton® "O" rings. Stainless steel hose reels increase the life of expensive chemical fluid transfer and wash down hoses and improve sanitation. Eliminate tripping hazards of hoses by properly storing them on reels. NOTE: Standard latch parts are made from aluminum. Stainless latch parts are available as a standard option.

Features
  • Full-flow stainless steel shaft and swivel assures maximum product delivery. (Exception: Series 80000- aluminum fluid path)
  • Heavy duty brackets eliminate bending due to angular hose pull.
  • Banded drive spring gives smooth automatic hose retrieval.
  • Multi-position guide arm permits wall, floor, ceiling, pit or truck mounting.
  • Nylon guide rollers reduce hose drag and abrasion.
  • Pos-i-latch will maintain the desired working length of hose. Mechanism assures a positivelatch of the hose.
  • All reels are permanently factory lubricated.
  • 7000 Series offers weatherproof gasketed spring motor, assures maximum service life.
  • Vibration-proof self-locking fasteners assure assembly integrity.
  • 304L grade of stainless steel.
  • Passivated for electro-polish finish.


Product Specifications

    • LENGTH INCHES13-3/4
    • WIDTH INCHES6
    • HEIGHT INCHES14-1/2
    • SERIESStainless Steel
    • PSI3000
    • APPLICATIONAir,Water,Oil,Chemical
    • HOSE MATERIALNot Included
    • CABLE/CORD/HOSE INCLUDEDNo
    • REEL HOSE/CABLE LENGTH CAPACITY FEET30
    • BRANDReelcraft
    • REEL HOSE LENGTH CAPACITY (FEET) 30
    • COLOR FINISHStainless Steel
    • OPEN OR ENCLOSED CHASSISOpen
    • MANUFACTURERS PART NUMBER5600 OMS
    • DRIVE / RETURN TYPESpring Return
    • WEIGHT LBS24
    • CONSTRUCTIONStainless Steel
    • LIMITED WARRANTY2
    • TYPEHose Reel
    • INLET3/8"
    • HOSE ID"3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!