Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft TW5425 OLP 1/4"x 25' 200 PSI Spring Retractable Welding Gas Hose Reel
See all 4 items in product family

Reelcraft TW5425 OLP 1/4"x 25' 200 PSI Spring Retractable Welding Gas Hose Reel

Item #: WBB251004

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $307.00 Save up to 8%
Price: $ 282.95
Product Information
Customer Review
Product Q&A
Accessories
Reelcraft TW5425 OLP 1/4" x 25' Gas Welding Hose Reel Spring Retractable 200 psi With Hose

Series TW and BA have an independent dual swivel body manufactured from aluminum and hard coated for wear resistance. This unique design assures positive separation of gases. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently indentified with machined grooves on the acetylene side to assure proper installation.

Safe-T-Reels feature a high ridgity due to a one inch shaft with tapered roller bearings. These reels are compact and flexible and made of non-conductive materials.

Features
  • Designed to increase safety in the work area with a resulting increase in productivity and efficiency
  • Full flow shaft swivels
  • Independent dual swivel body manufactured from aluminum and hard coated for wear resistance assures positive separation of gases due to its unique design
  • Double-sealed, O-rings prevent leakage
  • Swivel body and inlet are both permanently identified with machined groves on the acetylene side to assure proper installation
  • Durable abrasion and corrosion resistant baked-on red powder-coated finish
  • Reel frame, spool and drum are fabricated of heavy gauge steel
  • Temperature operating range - 20° F / -29° C to +250° F / +120° C


Product Specifications

    • LENGTH INCHES13-3/4
    • WIDTH INCHES6
    • HEIGHT INCHES14-1/2
    • SERIESTW
    • HOSE/ CORD LENGTH FEET25
    • COMPETITOR CROSSP-W-135
    • PSI200
    • APPLICATIONWelding Gas
    • HOSE MATERIALRubber
    • CABLE/CORD/HOSE INCLUDEDYes
    • REEL HOSE/CABLE LENGTH CAPACITY FEET25
    • BRANDReelcraft
    • MAX. TEMPERATURE°F 150
    • REEL HOSE LENGTH CAPACITY (FEET) 25
    • COLOR FINISHRed
    • OPEN OR ENCLOSED CHASSISOpen
    • MANUFACTURERS PART NUMBERTW5425 OLP
    • DRIVE / RETURN TYPESpring Return
    • WEIGHT LBS26
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY2
    • TYPEWelding Cable Reel
    • INLET1/4"
    • HOSE ID"1/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result