Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® 13 Watt Fluorescent Work Light SL-826, Retractable Reel, 50'L Cord, 18/2 GA, YW, 4-PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Bayco® 13 Watt Fluorescent Work Light SL-826, Retractable Reel, 50'L Cord, 18/2 GA, YW, 4-PK - Pkg Qty 4

Item #: WBB790646

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 4

Price: $211.80
Product Information
Customer Review
Product Q&A
Bayco® 13 Watt Fluorescent Work Light SL-826, Retractable Reel, 50'L Cord, 18/2 GA, YW, 4-PK

Features:
  • Heavy Duty Metal Retractable Reel
  • Cool Running 13w 10,000 Hour Rated Bulb (Included)
  • Equivalent To 75w Incandescent Bulb w/ Natural Daylight Illumination-6500 Kelvin
  • High Impact Lamp Protector w/High Gloss Reflector
  • Polypropylene Handle
  • Durable Push On/Off Switch
  • Convenient & Versatile Nylon Tipped Double Hang Hook
  • Mounting Brackets Included

Product Specifications

    • LENGTH INCHES11
    • WIDTH INCHES4.75
    • DEPTH INCHES11
    • HEIGHT INCHES14.25
    • COLORYellow
    • CORD LENGTH50'
    • WATTS13
    • VOLTAGE120
    • MODELNight Stick®
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDBayco®
    • PACKAGE QUANTITY4
    • AMPS0.6
    • CORD JACKETSVT
    • END FEATUREFluorescent Work Light
    • MANUFACTURERS PART NUMBERSL-826
    • DESCRIPTIONRetractable Fluorescent Work Light
    • CORD GAUGE18/2
    • DRIVE / RETURN TYPESpring Retractable
    • WEIGHT LBS4.75
    • TYPEWork Light

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed