Reelcraft L 4050 162 2 16 AWG / 2 Cond  x 50ft, 3 AMP, Fluorescent Light, with Cord, 26 lbs
See all 65 items in product family

Reelcraft L 4050 162 2 16 AWG / 2 Cond x 50ft, 3 AMP, Fluorescent Light, with Cord, 26 lbs

Item #: WBB250980

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $387.00 Save up to 8%
Price: $ 356.95
Product Information
Customer Review
Product Q&A
16 AWG / 2 Cond x 50ft, 3 AMP, Fluorescent Light, With Cord, 26 lbs

Reelcraft's power cord and light reels offer many different styles of outlets and lamps. Easy to mount and structurally strong, the power cord and light reels have a robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces. Multiple guide arm positions allows for versatile uses and easier field adjustment. The drive mechanism is enclosed for protection against the environment.

Product Specifications

    • LENGTH INCHES12.625
    • WIDTH INCHES9.375
    • HEIGHT INCHES13.25
    • CORD LENGTH50'
    • COMPETITOR CROSSEZ-PC13-5016-C
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDReelcraft
    • AMPS0.3
    • COLOR FINISHRed
    • CORD JACKETSJTOW
    • VOLTS125
    • END FEATUREFluorescent Work Light
    • DESCRIPTION3 AMP, Fluorescent Light, with Cord
    • MANUFACTURERS PART NUMBERL 4050 162 2
    • CORD GAUGE16/2
    • DRIVE / RETURN TYPESpring Retractable
    • WEIGHT LBS26
    • CONSTRUCTIONSteel
    • TYPEWork Light

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Reelcraft L 4050 162 2 16 AWG / 2 Cond x 50ft, 3 A

Your review: Fast shipping. Good prouduct

Pros: Good prouduct

Cons: None

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed