Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft LD2030 163 9 16 AWG / 3 Cond  x 30ft, 10 AMP, Triple Outlet, with Cord
See all 6 items in product family

Reelcraft LD2030 163 9 16 AWG / 3 Cond x 30ft, 10 AMP, Triple Outlet, with Cord

Item #: WBB250976

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 7%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
16 AWG / 3 Cond x 30ft, 10 AMP, Triple Outlet, With Cord

Designed to provide moderate lengths of cable for lighter industrial applications, light duty reels feature a powder coated steel housing, adjustable cable stop and a circuit breaker that can be reset. Ideally suited to be mounted overhead, the reels are compact and require little space.

Product Specifications

    • LENGTH INCHES9.75
    • WIDTH INCHES4
    • HEIGHT INCHES11.5
    • COLORYellow
    • PSI10
    • CABLE/CORD/HOSE INCLUDEDYes
    • REEL HOSE/CABLE LENGTH CAPACITY FEET30
    • BRANDReelcraft
    • AMPS10
    • VOLTS125
    • ACCESSORYTriple Outlet (5-15R)
    • MANUFACTURERS PART NUMBERLD2030 163 9
    • CONSTRUCTIONSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result