Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft 1 163 3 8 18" STUBBY II
See all 21 items in product family

Reelcraft 1 163 3 8 18" STUBBY II

Item #: WBB250758

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $69.50 Save up to 8%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
18" STUBBY II

Reelcraft's power cord and light reels offer many different styles of outlets and lamps.  Easy to mount and structurally strong, the power cord and light reels have a robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces.  Multiple guide arm positions allows for versatile uses and easier field adjustment.  The drive mechanism is enclosed for protection against the environment.

Product Specifications

    • COLOR FINISHYellow
    • MANUFACTURERS PART NUMBER1 163 3 8
    • CONSTRUCTIONComposite
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDReelcraft

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result