discount codeFree shipping over 300

Applied at checkout

Bayco® 26 Watt Fluorescent Work Light W/Magnet & Tap SL-875, 40'L Cord, 16/3 GA, 4-PK - Pkg Qty 4

Bayco® 26 Watt Fluorescent Work Light W/Magnet & Tap SL-875, 40'L Cord, 16/3 GA, 4-PK - Pkg Qty 4

Item #: WBB790715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$78.95 ea.

Price: $315.80 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

Bayco® 26 Watt Fluorescent Work Light W/Magnet & Tap SL-875, 40'L Cord, 16/3 GA, 4-PK

Features:
  • Heavy Duty Metal Retractable Reel w/Flame Retardant Polypropylene Handle
  • 2 Cool Running 13w 10,000 Hour Rated Bulbs (Included)
  • Equivalent To 75w Incandescent Bulb
  • Natural Daylight Illumination-6500 Kelvin
  • Polarized Plug w/12amp Grounded Receptacle
  • Clear Chemical & UV Resistant Lamp Protector
  • Mounting kit included
  • Hang Hook & Convenient Magnetic Clamp
  • Mounting Brackets Included

Product Specifications

  • LENGTH INCHES11
  • WIDTH INCHES14.25
  • DEPTH INCHES11
  • HEIGHT INCHES4.75
  • COLORYellow
  • END FEATUREFluorescent Work Light w/ Tap
  • AMPS10
  • BRANDBayco®
  • WATTS13
  • TYPEWork Light
  • MANUFACTURERS PART NUMBERSL-875
  • MODELNight Stick®
  • PACKAGE QUANTITY4
  • DESCRIPTIONDouble-Brite Pro Grade Fluorescent Work Light w/Tool Tap
  • CORD JACKETSJT
  • CORD GAUGE16/3
  • DRIVE / RETURN TYPESpring Retractable
  • VOLTAGE120
  • CORD LENGTH40'
  • WEIGHT LBS14.25
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® 26 Watt Fluorescent Work Light W/Magnet & Tap SL-875, 40'L Cord, 16/3 GA, 4-PK - Pkg Qty 4

Bayco® 26 Watt Fluorescent Work Light W/Magnet & Tap SL-875, 40'L Cord, 16/3 GA, 4-PK - Pkg Qty 4

Item #: WBB790715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top