discount codeFree shipping over 300

Applied at checkout

Lind Equipment 8040-T 40' 12/3 SJTW Cable Reel, 15A Triple Outlet

Lind Equipment 8040-T 40' 12/3 SJTW Cable Reel, 15A Triple Outlet

Item #: WBB2071783

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $161.95

Quantity

Popular item in this category

Lind Equipment 8050-T 50' 14/3 SJTW Cable Reel, 13A Triple Outlet

Usually ships in 5 to 8 days

Not Yet Rated

$161.95

Customers Also Viewed

Lind Equipment 8040-T, 40' 12/3 Sjtw Cable Reel, 15A Triple Outlet

The 8000 series offers greater capacity for your jobsite. It can be mounted on a ceiling or wall for convenient access or, with a quick press of the release tab, be converted into a portable reel with a large carrying handle. The high quality, non-metallic composite housing is durable enough to be used in industrial settings and will never corrode.

Product Specifications

  • END FEATUREEnd Feature: Triple outlet Outlet rating: 15A circuit breaker protected
  • AMPS15
  • MANUFACTURERS PART NUMBER8040-T
  • BRANDLind Equipment
  • CORD LENGTH FEET40
  • CABLE TYPE12/3 SJTW
  • APPROVALS OR CERTIFICATIONSApprovals: cULus
  • PACKAGE QUANTITY1
  • VOLTAGE120
  • INPUT SIDEINPUT PLUG: Male Plug
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lind Equipment 8040-T 40' 12/3 SJTW Cable Reel, 15A Triple Outlet

Lind Equipment 8040-T 40' 12/3 SJTW Cable Reel, 15A Triple Outlet

Item #: WBB2071783

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top