Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Add-A-Cord Quad Tap Cord Reel W/Circuit Breaker SL-2000PDQ, Yellow

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Bayco® Add-A-Cord Quad Tap Cord Reel W/Circuit Breaker SL-2000PDQ, Yellow

Item #: WBB790397

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.25
Product Information
Customer Review
Product Q&A
Accessories
Bayco® Add-A-Cord Quad Tap Cord Reel W/Circuit Breaker SL-2000PDQ, Yellow

Features:
  • 4 Outlet Powerized Reel Works With Almost Any Single Tap Extension Cord
  • Brings The Power To The Work Site
  • Holds Up To 100ft Of 16 & 14 Gauge Extension Cords & Up To 75ft Of 12 Gauge
  • Impact Resistant Polypropylene Hand Wind Reel
  • Polarized Plug w/4 Grounded Receptacles
  • Resettable 15amp Circuit Breaker

Product Specifications

    • WIDTH INCHES8
    • DEPTH INCHES10.75
    • HEIGHT INCHES11.5
    • COLORYellow
    • RECEPTACLES4
    • VOLTAGE RATING120
    • BRANDNightStick®
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERSL-2000PDQ
    • DESCRIPTIONAdd-A-Cord Quad Tap Cord Reel W/Circuit Breaker
    • WEIGHT LBS8
    • TYPEStorage Reel
    • GAUGE12
    • CORD LENGTH FEET100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed