Take 15% off your entire order!

Offer applied at checkout

Bayco® Angle Fluorescent Work Light W/Tool Tap SL-821, 40'L Cord, 16/3 GA, YW, 4-PK - Pkg Qty 4

Bayco® Angle Fluorescent Work Light W/Tool Tap SL-821, 40'L Cord, 16/3 GA, YW, 4-PK - Pkg Qty 4

Item #: WBB790705

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$51.95 ea.

Price: $207.80 / Pkg of 4

Save $10.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bayco® Angle Fluorescent Work Light W/Tap SL-821, 40'L Cord, 16/3 GA, YW, 4-PK

Features:
  • Heavy Duty Metal Retractable Reel
  • Cool Running 13w 10,000 Hour Rated Bulb (Included)
  • Equivalent To 75w Incandescent Bulb
  • Natural Daylight Illumination-6500 Kelvin
  • High Impact Lamp Protector w/High Gloss Reflector
  • Polypropylene Handle
  • Convenient Hang Hook, Mounting Brackets Included

Product Specifications

  • LENGTH INCHES11
  • WIDTH INCHES14.25
  • DEPTH INCHES11
  • HEIGHT INCHES4.75
  • COLORYellow
  • END FEATUREFluorescent Work Light
  • AMPS10
  • BRANDBayco®
  • TYPEWork Light
  • WATTS13
  • MANUFACTURERS PART NUMBERSL-821
  • MODELNight Stick®
  • CORD JACKETSJT
  • PACKAGE QUANTITY4
  • DESCRIPTIONAngle Fluorescent Work Light
  • CORD GAUGE16/3
  • DRIVE / RETURN TYPESpring Retractable
  • VOLTAGE120
  • CORD LENGTH40'
  • WEIGHT LBS14.25
  • CABLE/CORD/HOSE INCLUDEDYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bayco® Work Light W/Tap & Magnet SL-825, Retractable Reel, 40'L Cord, 16/3 GA, YW, 4-PK - Pkg Qty 4

Item #: B790706

(1)

Usually ships in 4 to 7 days

$251.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Angle Fluorescent Work Light W/Tool Tap SL-821, 40'L Cord, 16/3 GA, YW, 4-PK - Pkg Qty 4

Bayco® Angle Fluorescent Work Light W/Tool Tap SL-821, 40'L Cord, 16/3 GA, YW, 4-PK - Pkg Qty 4

Item #: WBB790705

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant