Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Fluorescent Spot Work Light W/Tap SL-8908, 50'L Cord, 14/3 GA

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Bayco® Fluorescent Spot Work Light W/Tap SL-8908, 50'L Cord, 14/3 GA

Item #: WBB790532

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 111.95
Product Information
Customer Review
Product Q&A
Bayco® Fluorescent Spot Work Light W/Tap SL-8908, 50'L Cord, 14/3 GA

Features:
  • 40% Larger Cord Reel w/Smooth Glide Rewind
  • 2 Cool Running 13w 10,000 Hour Rated Bulbs (Included)
  • Equivalent To 75w Incandescent Bulb w/Natural Daylight Illumination
  • Flame Retardant Polypropylene Handle w/12amp Grounded Receptacle
  • Resettable 13amp Circuit Breaker
  • High Impact Lamp Protector w/High Gloss Reflector
  • Nylon Tipped Double Hang Hook & Convenient Magnetic Clamp
  • Mounting Brackets Included

Product Specifications

    • LENGTH INCHES13.5
    • WIDTH INCHES17.5
    • DEPTH INCHES13.5
    • HEIGHT INCHES8
    • COLORYellow
    • CORD LENGTH50'
    • WATTS26
    • VOLTAGE120
    • MODELNight Stick®
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDBayco®
    • PACKAGE QUANTITY1
    • AMPS13
    • CORD JACKETSJTW
    • END FEATUREFluorescent Work Light w/ Tap
    • MANUFACTURERS PART NUMBERSL-8908
    • DESCRIPTIONFluorescent Work Light W/Spot Work Light W/Tool Tap
    • CORD GAUGE14/3
    • DRIVE / RETURN TYPESpring Retractable
    • WEIGHT LBS17.5
    • TYPEWork Light

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed