Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft CA30112-CS Hand Crank Cable Storage Reel Ass'y, 40 lbs
See all 8 items in product family

Reelcraft CA30112-CS Hand Crank Cable Storage Reel Ass'y, 40 lbs

Item #: WBB250875

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.00 Save up to 17%
Price: $ 181.95
Product Information
Customer Review
Product Q&A
Hand Crank Cable Storage Reel Ass'y, 46 lbs

Keep long lengths of expensive electrical cord off the ground and out of harm's way with Reelcraft's expanded Series 30000 line, which includes cable storage reels and live power cord. The reels are designed to handle long lengths of 10/3, 12/3 and 16/3 cable. Reelcraft's Series 30000 storage reels and live power cord reels are constructed of heavy gauge steel and are assembled with vibration proof, self-locking fasteners to ensure assembly integrity. They undergo a five-stage cleaning process and are individually powder-coated for the highest quality, corrosion-resistant paint adhesion. Suited for indoor, non weather-tight applications only. Live Power Cord Reels Live power cord reels have collector rings that allow the reel to wind/unwind the cord/cable with live current without twisting the wires. Live reels offer the advantage of using a reel as an effective piece of operating equipment rather than a simple device for the storage of cable or cord. Series 30000 live power cord reels are available in direct hand crank, bevel gear crank or electric motor-driven rewind. NOTE: Cord must be fully unspooled before use. Actual fill capacities vary with cord O.D. and jacket type. Consult manufacturer for applications requiring cord types other than SO, SOW, or SJO.

Product Specifications

    • LENGTH INCHES19.375
    • WIDTH INCHES25
    • HEIGHT INCHES20.25
    • COLORRed
    • AMPS-
    • VOLTS-
    • MANUFACTURERS PART NUMBERCA30112-CS
    • PSI-
    • CONSTRUCTIONSteel
    • CABLE/CORD/HOSE INCLUDEDNo
    • REEL HOSE/CABLE LENGTH CAPACITY FEET350
    • BRANDReelcraft

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result