discount codeFree shipping over 300

Applied at checkout

Lind Equipment LE9030143QB1 30Ft 14/3 SJOW Cable Cord Reel W/ 15A Quad Box

Lind Equipment LE9030143QB1 30Ft 14/3 SJOW Cable Cord Reel W/ 15A Quad Box

Item #: WBB2071802

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $570.00

Quantity

Popular item in this category

Lind Equipment LE9050143QB1 50Ft 14/3 SJOW Cable Cord Reel W/ 15 A Quad Box

Usually ships in 5 to 8 days

Not Yet Rated

$579.00

Customers Also Viewed

Lind Equipment LE9030143QB1, 30Ft 14/3 Sjow Cable Cord Reel W/ 15A Quad Box

Our LE9000 series of reels are built with durable all-steel weatherproof construction so that they will survive in the toughest work environments.  We've built the cable guide arm with thicker steel than our competitors to take extra abuse.

Product Specifications

  • AMPS15
  • END FEATURE15 A Quad Box
  • MANUFACTURERS PART NUMBERLE9030143QB1
  • BRANDLind Equipment
  • CORD LENGTH FEET30
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSApprovals: CSA, UL
  • CABLE TYPE14/3 SJOW
  • VOLTAGE120
  • ENVIRONMENTAL RATINGNEMA 4
  • INPUT SIDEINPUT PLUG: Bare End
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lind Equipment LE9030143QB1 30Ft 14/3 SJOW Cable Cord Reel W/ 15A Quad Box

Lind Equipment LE9030143QB1 30Ft 14/3 SJOW Cable Cord Reel W/ 15A Quad Box

Item #: WBB2071802

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top