Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Replacement Head For 26 Watt Fluorescent Lights SL-908H, Yellow

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bayco® Replacement Head For 26 Watt Fluorescent Lights SL-908H, Yellow

Item #: WBB790642

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
Bayco® Replacement Head For 26 Watt Fluorescent Lights SL-908H, Yellow

Features:
  • Replacement Head For 26w Double Brite Pro Grade Fluorescent Lights

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES5.5
    • DEPTH INCHES18
    • HEIGHT INCHES4.5
    • COLORYellow
    • VOLTAGE120
    • MANUFACTURERS PART NUMBERSL-908H
    • DESCRIPTIONReplacement Head For Pro Series Lights
    • WEIGHT LBS5.5
    • BRANDNightStick®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!