discount codeFree shipping over 300

Applied at checkout

Bayco® Replacement Head For 600 Series Fluorescents SL-181, Yellow, 6-PK - Pkg Qty 6

Bayco® Replacement Head For 600 Series Fluorescents SL-181, Yellow, 6-PK - Pkg Qty 6

Item #: WBB790579

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.75 ea.

Price: $100.50 / Pkg of 6

Quantity

Customers Also Viewed

Bayco® Replacement Head For 600 Series Fluorescents SL-181, Yellow, 6-PK

Features:
  • OSHA Fluorescent Replacement Head

Product Specifications

  • LENGTH INCHES14.75
  • WIDTH INCHES3.25
  • DEPTH INCHES14.75
  • HEIGHT INCHES3.25
  • COLORYellow
  • MANUFACTURERS PART NUMBERSL-181
  • BRANDNightStick®
  • PACKAGE QUANTITY6
  • DESCRIPTIONReplacement Head For 600 Series Fluorescents
  • VOLTAGE120
  • WEIGHT LBS3.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Replacement Head For 600 Series Fluorescents SL-181, Yellow, 6-PK - Pkg Qty 6

Bayco® Replacement Head For 600 Series Fluorescents SL-181, Yellow, 6-PK - Pkg Qty 6

Item #: WBB790579

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top