discount codeFree shipping over 300

Applied at checkout

Bayco® Replacement Head For Angle Lights SL-194, Yellow, 6-PK - Pkg Qty 6

Bayco® Replacement Head For Angle Lights SL-194, Yellow, 6-PK - Pkg Qty 6

Item #: WBB790623

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.75 ea.

Price: $106.50 / Pkg of 6

Quantity

Customers Also Viewed

Bayco® Replacement Head For Angle Lights SL-194, Yellow, 6-PK

Features:
  • Angle Fluorescent Replacement Head

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES3
  • DEPTH INCHES15
  • HEIGHT INCHES4.5
  • COLORYellow
  • MANUFACTURERS PART NUMBERSL-194
  • BRANDNightStick®
  • PACKAGE QUANTITY6
  • DESCRIPTIONReplacement Head For Angle Lights
  • VOLTAGE120
  • WEIGHT LBS3
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • what type of bulb is required for this light?

    Question Asked By: Rafi , November 12, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, November 12, 2014

      Please try model #B790598

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bayco® Replacement Head For Angle Lights SL-194, Yellow, 6-PK - Pkg Qty 6

Bayco® Replacement Head For Angle Lights SL-194, Yellow, 6-PK - Pkg Qty 6

Item #: WBB790623

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top