Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Standard Fluorescent Work Light SL-651, Retractable Reel, 20'L Cord, 18/2 GA, YL, 6-PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Bayco® Standard Fluorescent Work Light SL-651, Retractable Reel, 20'L Cord, 18/2 GA, YL, 6-PK - Pkg Qty 6

Item #: WBB790455

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$26.95 each

Sold in packages of 6

Price: $161.70
Product Information
Customer Review
Product Q&A
Bayco® Standard Fluorescent Work Light SL-651, Retractable Reel, 20'L Cord, 18/2 GA, YL, 6-PK

Features:
  • Impact Resistant Polyethylene Retractable Reel
  • Cool Running 13w 10,000 Hour Rated Bulb (Included)
  • Equivalent To 75w Incandescent Bulb w/Natural Daylight Illumination-6500 Kelvin
  • High Impact Lamp Protector w/High Gloss Reflector
  • Clear Chemical Resistant Lamp Protector
  • Polarized Plug

Product Specifications

    • LENGTH INCHES13
    • WIDTH INCHES3.75
    • DEPTH INCHES13
    • HEIGHT INCHES8.75
    • COLORYellow
    • CORD LENGTH20'
    • WATTS13
    • VOLTAGE120
    • MODELNight Stick®
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDBayco®
    • PACKAGE QUANTITY6
    • AMPS0.6
    • CORD JACKETSVT
    • END FEATUREFluorescent Work Light
    • MANUFACTURERS PART NUMBERSL-651
    • DESCRIPTIONStandard Fluorescent Work Light
    • CORD GAUGE18/2
    • DRIVE / RETURN TYPESpring Retractable
    • WEIGHT LBS3.75
    • TYPEWork Light

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

SL-651 fluorescent retractable reel work light

Pros: The small 13 watt light is adaquate for most jobs. however a larger wattage would be helpful. After decades of use the retractable cord does not work as good any more. The reflective bulb protector has finally given up the ghost and i need to replace them or discard the entire fixture. I hope i can get a replacement

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!