Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Triple-Tap Adapter Plug SL-154, Orange, 6-PK - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bayco® Triple-Tap Adapter Plug SL-154, Orange, 6-PK - Pkg Qty 6

Item #: WBB790391

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.67 each

Sold in packages of 6

Price: $28.02
Product Information
Customer Review
Product Q&A
Bayco® Triple-Tap Adapter Plug SL-154, Orange, 6-PK

Features:
  • Triple Tap Adapter

Product Specifications

    • LENGTH INCHES6
    • WIDTH INCHES1.25
    • DEPTH INCHES6
    • HEIGHT INCHES6.5
    • COLOROrange
    • VOLTAGE120
    • MANUFACTURERS PART NUMBERSL-154
    • DESCRIPTIONTriple-Tap Adapter Plug
    • WEIGHT LBS1.25
    • BRANDNightStick®
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!