Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® No. 90TRISPT Keyed Trigger Lock - Keyed Alike - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Master Lock® No. 90TRISPT Keyed Trigger Lock - Keyed Alike - Pkg Qty 4

Item #: WBB1532938

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.84 Save up to 34%
$20.00 each

Sold in packages of 4

Price: $80.00
Product Information
Customer Review
Product Q&A
Master Lock® No. 90TRISPT Keyed Trigger Lock - Keyed Alike



Product Features:

  • Keyed alike - same key opens both locks
  • The world standard in trigger lock design
  • Steel and zinc body for maximum durability
  • 4-pin tumbler cylinder helps prevent picking
  • Special rubber pads protect gun's finish from marring or scratching
  • Fits many handguns, rifles and shotguns

Best Used For:

  • Guns, Hunting & Shooting Equipment

All Master Lock Locks are NOT Returnable.

Product Specifications

    • LIMITED WARRANTYLifetime
    • COLOR FINISHBlack
    • SERIES90
    • MANUFACTURERS PART NUMBER90TRISPT
    • WEIGHT LBS1.45
    • CONSTRUCTIONSteel/Zinc
    • STYLEGun Trigger Lock
    • LOCK TYPEKeyed Alike
    • PACKAGE QUANTITY4
    • BRANDMaster Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!