discount codeFree shipping over 300

Applied at checkout

Master Lock® No. 8304DPS Disc Brake Lock - 3" - Pkg Qty 4

Master Lock® No. 8304DPS Disc Brake Lock - 3" - Pkg Qty 4

Item #: WBB774512

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.00 ea.

Price: $68.00 / Pkg of 4

Quantity

Popular item in this category

Master Lock® No. 8220D Cable Lock, 6' Combination Cable Lock - Pkg Qty 12

Usually ships in 8 to 11 days

Not Yet Rated

$156.00

Customers Also Viewed

Master Lock® No. 8304DPS Disc Brake Lock - 3"

3" (8cm) Disc brake lock with reminder cord. Prevent Roll-Away Theft. Easy Push Button Locking System with High Security Cylinder. Steel Shackle. Bright red cord to help remind you to remove lock before riding. Carrying case included. $1,000 Anti-Theft Guarantee. Shackle Size: 3/8".

Product Specifications

  • CONSTRUCTIONSteel
  • COLOR FINISHOrange
  • PACKAGE QUANTITY4
  • STYLECable and Cable Lock
  • LENGTH INCHES44
  • BRANDMaster Lock®
  • CABLE DIAMETER5/32"
  • MANUFACTURERS PART NUMBER8304DPS
  • LOCK TYPEDisc Brake Lock
  • SERIESMaster Lock®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 8304DPS Disc Brake Lock - 3" - Pkg Qty 4

Master Lock® No. 8304DPS Disc Brake Lock - 3" - Pkg Qty 4

Item #: WBB774512

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top