Take 15% off your entire order!

Offer applied at checkout

Master Lock® No. 8291DPS Tuff Links® Chain w/Integrated Keyed Lock - 3'L - Pkg Qty 3

Master Lock® No. 8291DPS Tuff Links® Chain w/Integrated Keyed Lock - 3'L - Pkg Qty 3

Item #: WBB774410

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.95 ea.

Price: $89.85 / Pkg of 3

Save $4.49 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® No. 8291DPS Tuff Links® Chain w/Integrated Keyed Lock - 3'L

Tough square linked, hardened steel chain resists cutting while the nylon cover protects equipment. The disc key provides anti-picking resistance.

Product Specifications

  • CONSTRUCTIONSteel
  • COLOR FINISHBlack
  • STYLESteel Chain
  • PACKAGE QUANTITY1
  • BRANDMaster Lock®
  • LENGTH INCHES36
  • CABLE DIAMETER3/8"
  • MANUFACTURERS PART NUMBER8291DPS
  • SERIESTuff Links®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Lock® No. 8195D Bike Lock, Force 3 U-Lock - Pkg Qty 12

Item #: B910824

Not Yet Rated

Free Shipping

Usually ships in 5 to 8 days

$264.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® No. 8291DPS Tuff Links® Chain w/Integrated Keyed Lock - 3'L - Pkg Qty 3

Master Lock® No. 8291DPS Tuff Links® Chain w/Integrated Keyed Lock - 3'L - Pkg Qty 3

Item #: WBB774410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant