Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master Lock® No. 8253DAT Truck Tailgate Lock - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

Master Lock® No. 8253DAT Truck Tailgate Lock - Pkg Qty 4

Item #: WBB1532932

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.32 Save up to 25%
$15.50 each

Sold in packages of 4

Price: $62.00
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® No. 8253DAT Truck Tailgate Lock

Product Features:

  • Prevents the removal of a pickup tailgate
  • Installs without removing the tailgate on most models
  • Fits most late model Ford, GM, Dodge, and Toyota (Note: Does not fit Toyota Tacoma)
  • Stainless Steel Body
  • touch fasteners pads included to prevent rattle
  • Installs in minutes
  • Keyway cover protects lock mechanism from corrosion

Best Used For:

  • Pickup Trucks

All Master Lock Locks are NOT Returnable.

Product Specifications

    • LIMITED WARRANTYLifetime
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHStainless Steel
    • STYLETailgate Lock
    • PACKAGE QUANTITY4
    • BRANDMaster Lock®
    • MANUFACTURERS PART NUMBER8253DAT
    • WEIGHT LBS0.46
    • LOCK TYPE--
    • SERIESMaster Lock®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed