Master Lock® Grip Tight Circuit Breaker Lockout, Fits Std. Height & Tie-Bar Toggles

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Master Lock® Grip Tight Circuit Breaker Lockout, Fits Std. Height & Tie-Bar Toggles

Item #: WBB729907

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $9.56 Save up to 31%
Price: $ 6.60
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Grip Tight™ Circuit Breaker Lockout, Fits Single & Double Toggles, 493B

The Master Lock® No. 493B Grip Tight™ Circuit Breaker Lockout Device fits standard height and tie-bar toggles typically found on 120 and 240 volt breakers. The innovative patented Grip Tight™ design effectively locks out circuit breakers with a simple thumb turn and then close clamping handle for a tight grip on the toggle. Device accepts all American Lock® and Master Lock® safety padlocks and most lockout hasps for full lockout. Durable construction stands up in harsh environments and compact design is easy to carry and store.

Features

  • Grip Tight™ Circuit Breaker Lockout
  • Fits standard height and tie-bar toggles typically found on 120 and 240 volt breakers
  • Innovative patented Grip Tight™ design effectively locks out circuit breakers
  • Adjust to breaker with simple thumb turn and then close clamping handle for a tight grip on the toggle
  • Great strength with universal fit
  • Compact lockout device is easy to carry and easy to store
  • Accepts all American Lock® and Master Lock® safety padlock shackles and lockout hasp diameters
  • Durable construction with powder coated steel and reinforced polymer for operation in harsh environments


Product Specifications

    • DESCRIPTIONCircuit Breaker Lockout
    • COLOR FINISHRed
    • MANUFACTURERS PART NUMBER493B
    • COLORRed & Black
    • CONSTRUCTIONSteel & Plastic
    • FOR USE WITHFits Standard Height And Tie-Bar Toggles
    • TYPECircuit Breaker Lockout
    • PACKAGE QUANTITY1
    • BRANDMaster Lock®
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (8 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

8 Results

Master Lock Grip Circut Lockout

Your review: Was easy to use and universal on all of our circuit breakers.

Pros: Went on all breakers and was easy to install

Is this review helpful?

Not too bad

Your review: These are pretty good. We sometimes have an issue with them locking in on certain breakers

Pros: Does the job its designed for

Cons: don't grip as well as they should when they are a protection device.

Is this review helpful?

Good product

Your review: Item worked as intended.

Pros: Name brand, fits as expected, easy to use.

Cons: None

Is this review helpful?

Purchasing Manager

Your review: Perfect addition for the business and safety of our employees.

Is this review helpful?

Title was on point for what I needed.

Your review: Same product that I have been using for weeks.

Is this review helpful?

Grip Tight Circuit Breaker

Your review: Perfect for LOTO on single pole switches.

Pros: easy to use. Fully functional

Cons: no cons

Is this review helpful?

Worked like a charm

Your review: Worked as described. Easy to use!

Pros: Needs no real instruction to use...

Cons: Adjustment screw on side small...

Is this review helpful?

Grip Tight grips tight!

Your review: I like the universal aspect of this lockout device since it works well on single breakers as well as bridged breakers. They are easy to use and adjust, unlike some others that I have tried.

Is this review helpful?

Sort by: 
1 ...

8 Results

Be the First to Ask a Question!