Master Lock® Rotating Electrical Plug Lockout, 487

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Master Lock® Rotating Electrical Plug Lockout, 487

Item #: WBB730011

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $13.81 Save up to 37%
Price: $ 8.70
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Master Lock® Rotating Electrical Plug Lockout, 487

The Master Lock® No. 487 Rotating Electrical Plug Lockout Device accepts cords with up to 3/4in (19mm) diameter and an electrical plug up to 2-1/4in (57mm) diameter x 3-1/4in (83mm). Device surrounds the electrical plug and protect against accidental reconnection. The unique, patented rotating design allows for easier installation in confined space applications. The tough, lightweight Zenex™ Thermoplastic body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels. For 120 volt plugs and many 240 volt plugs.

Features

  • Rotating Electrical Plug Lockout Device
  • Outward/inward rotation allows for easier application and storage
  • Surrounds the electrical plug and protects against accidental reconnection
  • Patented rotating design allows for easier installation in confined space applications
  • Complete with high visibility permanent safety labels (English, French & Spanish)
  • Tough, lightweight, dielectric thermoplastic bodies withstand chemicals
  • Performs effectively in extreme conditions
  • For electrical plug sizes up to 2-1/4in (57mm) in diameter x 3-1/4in (82mm) with cord diameter up to 3/4in (19mm) (Most 110 and many 220-volt plugs)


Product Specifications

    • DESCRIPTIONElectrical Plug Lockout
    • COLOR FINISHRed
    • TEMPERATURE RANGE-50 To 350
    • MANUFACTURERS PART NUMBER487
    • COLORRed
    • CONSTRUCTIONZenex™ Plastic
    • FOR USE WITHFits 2-1/4" X 3-1/4" Cord Dia.
    • TYPEElectrical Plug Lockout
    • PACKAGE QUANTITY1
    • BRANDMaster Lock
    • USE FOR110-Volt & 220-Volt
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Great product.

Your review: Exactly what I ordered and good quality.

Pros: Easy to use. Perfect for lockout tagout program.

Cons: None

Is this review helpful?

Great Service/Product

Your review: I purchased through a sales rep and he was very helpful and responsive to my needs.

Pros: Great product, just what we needed and the price was fair and reasonable.

Cons: I can't see anything that is a con with this purchase.

Is this review helpful?

Great service.

Your review: Easy transaction and a fast delivery. Is now my go to site for numerous items I need to make my life easier.

Is this review helpful?

Lockout Plug

Your review: Well worth the purchase. Only authorized users will be able to plug in the unit because they will have to ask for the key to the master lock.

Is this review helpful?

Works

Your review: Works as expected

Is this review helpful?

Great lock system

Your review: I'm very happy with my lock it has help our school keep control of the people that uses this machine.

Is this review helpful?

Plug Lockout

Your review: It fit the need I had, if it was a touch bigger it would be perfect.

Is this review helpful?

Sort by: 
1 ...

7 Results

Be the First to Ask a Question!