Master Lock® Safety Tag, Do Not Operate

Rollover image to zoom in

Click image to enlarge

See all 84 items in product family

Master Lock® Safety Tag, Do Not Operate

Item #: WBB729902

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.60 Save up to 31%
Price: $ 12.10
Product Information
Customer Review
Product Q&A
Accessories
Master Lock® Safety Tag, Do Not Operate

Features

  • Guardian Extreme™ process fuses graphics into rugged industrial-grade polypropylene
  • Longest lasting tags available
  • Stands up to wash downs, humidity, temperatures from -50° F to +220° F (-46°C to 104°C)
  • Use indoors or outdoors. Stands up to sun, rain, sleet, wind borne sand and dirt
  • Superior chemical resistance to over 30 chemicals
  • Withstands over 80 lbs. (36kg) of pullout force (exceeds OSHA requirement)
  • Patent pending
  • 3" wide X 5-3/4" (7.62cm X 14.6cm) tall
  • One item consists of 1 bag with 6 tags and 6 ties
  • 6 per Pack-Priced Per pack.

Product Specifications

    • DESCRIPTIONSafety Tag, Do Not Operate
    • TEMPERATURE RANGE-50 To 220
    • MANUFACTURERS PART NUMBERS4002
    • COLORWhite/Black/Red
    • CONSTRUCTIONChemical Resistant Polypropylene
    • WIDTH INCHES3
    • HEIGHT INCHES5-3/4
    • TYPE--
    • PACKAGE QUANTITY6
    • BRANDMaster Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed