Features:
- RFX wireless weighing communication between scales and remote indicators
- Rugged, lightweight aluminum construction built to withstand heavy use; ideal for unimproved surfaces
- Ideal weighing solution for any vehicle with dual or large tires
- Highly adaptable to multiple application from agriculture to transportation
- Solar Power provides up to one year of battery life with daytime, outdoor use (up to 250 hours without Solar Power, batteries included)
- Integrated indicator with comprehensive push button controls include: On/Off, Local/Total, Zero & Print/Accum
- Large LCD display with backlight for easy readings from scales
- RFX Wireless Weighing Technology provides cable-free communication with a variety of indicators, apps and software Accuracy of ±1% of reading
- NTEP Class III
- IP67 Protection