Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TurfEx 75 Lb. Capacity Heavy Duty Push Spreader - TS65

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

TurfEx 75 Lb. Capacity Heavy Duty Push Spreader - TS65

Item #: WB985616

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $349.99 Save up to 5%
Price: $ 333.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
TurfEx® SEED & FERTILIZER SPREADER

TurfEx® Spreaders Help Keep Your Maintenance Program Simple!

Whether you need to start, feed or weed turf, these professional grade push spreaders are engineered to get the job done quickly and easily. Manual ground driven spreaders handle seed, fertilizer and pelletized lime with little effort. One-piece tan LLDPE poly hopper, impact resistant plastic spinner and manual flow gate offer a maximum spread width of up to 10 - 12 feet. Large pneumatic tires, heavy-duty transmission and rugged wheel bearings endure heavy use. Protective rain cover is included. Durable heavy gauge black powder coat steel frame. Assembles easily.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES50
    • WIDTH INCHES26
    • HEIGHT INCHES28
    • CAPACITY LBS75
    • CAPACITY CUBIC FEET0.93
    • COLOR FINISHTan/Black
    • ASSEMBLYUnassembled
    • BRANDTrynex
    • CONSTRUCTIONPoly Hopper/Steel Frame
    • MANUFACTURER'S PART NUMBERTS65
    • SPREADING MATERIALGranular (Fertilizer, Pesticide, Herbicide), Seed
    • SPINNER TYPE10" Poly
    • LIMITED WARRANTY YEARS2
    • WEIGHT LBS25
    • WHEEL DIAMETER INCHES13
    • WHEEL TYPEPneumatic
    • SPREAD WIDTH FEET20
    • Search Term 1Spreader
    • Search Term 2Push
    • SPREADER TYPEWalk Behind

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

TurfEx Spreader

Your review: This spreader has work well for our uses. This spreader is used in areas that would be difficult to have large machinery in. The capacity is perfect.

Pros: Heavy duty and easily manageable.

Cons: Does not come fully assembled.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!