Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton 22" Snow Thrower 1022ER - Single Stage, 208cc. Gas with Electric Start

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Briggs & Stratton 22" Snow Thrower 1022ER - Single Stage, 208cc. Gas with Electric Start

Item #: WBB2243077

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 449.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Briggs & Stratton 22" Snow Blower 1022ER - Single Stage, 208cc. Gas with Electric Start

Briggs & Stratton 950 Snow Series Engine specially designed to start strong and power through in the toughest winter conditions. Push button electric start offers quick and easy starting, down to 20 degrees below zero. Handle-mounted remote chute rotation handle allows for easy chute direction changes on-the-go. Quick-adjust deflector allows for an easy change of the height and distance snow is thrown with a simple squeeze of the chute-mounted handle. Wear-resistant rubber edged auger clears snow down to the pavement and helps propel the snow blower forward. Compact size makes for easy maneuvering and control - plus it saves storage space in a garage or shed.

Features
  • Single Stage
  • Compact Size
  • Sturdy Construction
  • 22” Wide Clearing Path with a 12.5” Intake Height
  • Push Button Electric Start
  • 950 Snow Series 4 Cycle 208cc OHV Engine with 9.50 ft. Pounds of Torque Pressure
  • 200° Chute Rotation
  • 30 Feet of Throwing Distance
  • ANSI and CSA Certified
  • 3 Year Limited Warranty


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES47-13/16
    • WIDTH INCHES23-1/8
    • HEIGHT INCHES40-3/4
    • COLORCharcoal
    • BRANDBriggs & Stratton
    • CONSTRUCTIONSteel & Polyproplene
    • DESCRIPTIONGas Snow Blower
    • MANUFACTURER'S PART NUMBER1022ER
    • TYPESingle Stage
    • VOLTAGE120 for Electric Start
    • LIMITED WARRANTY YEARS3
    • WEIGHT LBS97
    • APPROVALS OR CERTIFICATIONSANSI and CSA Certified
    • AUGER STYLEDual Ball Bearing
    • THROWING DISTANCE (FEET)30
    • CHUTE ROTATION °200
    • AUGER DIAMETER (INCHES)10
    • DRIVE TYPEAuger Propelled
    • HANDLE TYPEGull Wing
    • INTAKE HEIGHT (INCHES)12-1/2
    • CHUTE MATERIALStainless Steel / Plastic
    • STARTERElectric or Recoil
    • TIRE SIZE (INCHES)8 x 2
    • ENGINE SIZE CUBIC CENTIMETERS (CC)208
    • TORQUE (FT LBS)9.5
    • FUEL TANK CAPACITY (GALLONS)0.8
    • CLEARING WIDTH (INCHES)22
    • CHUTE CONTROLRemote Crank
    • IMPELLER DIAMETER (INCHES)10
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!