Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Briggs & Stratton 30" Medium-Duty Snow Thrower 1530MDS - Dual Stage, 306cc. Gas with Electric Start

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Briggs & Stratton 30" Medium-Duty Snow Thrower 1530MDS - Dual Stage, 306cc. Gas with Electric Start

Item #: WBB2243074

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,199.00
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Briggs & Stratton 30" Medium-Duty Snow Blower 1530MDS - Dual Stage, 306cc. Gas with Electric Start

Briggs & Stratton 1450 Professional Series Engine specially designed to start strong and power through in the toughest winter conditions. Push button electric start offers quick and easy starting, down to 20 degrees below zero. Dual-trigger steering releases the left or right wheel to help make tight turns at the end of a driveway or pathway. Free Hand Control offers one-handed operation of the snow blower, allowing a free hand to rotate the chute or adjust the speed. Dash mounted chute rotation and deflector controls allow for easy adjustment of snow throwing direction on-the-go. Sturdy construction with a durable steel frame, chute and control panel and notched steel auger so it can take on snow and ice with ease. Heated hand grips with on/off switch keep your hands warmer while clearing away the cold snow.

Features
  • Dual Stage
  • Sturdy Construction
  • 30” Wide Clearing Path with a 20” Intake Height
  • Push Button Electric Start
  • 1450 Snow Series 4 Cycle 306cc OHV Engine with 14.50 ft. Pounds of Torque Pressure
  • 200° Chute Rotation
  • 40 Feet of Throwing Distance
  • 6 Forward and 2 Reverse Auger Speed
  • Heated Hand Grips
  • LED Headlight
  • ANSI and CSA Certified
  • 3 Year Limited Warranty


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES58
    • WIDTH INCHES32
    • HEIGHT INCHES44
    • COLORCharcoal
    • BRANDBriggs & Stratton
    • CONSTRUCTIONSteel
    • DESCRIPTIONGas Snow Blower
    • MANUFACTURER'S PART NUMBER1530MDS
    • TYPEDual Stage
    • VOLTAGE120 for Electric Start
    • LIMITED WARRANTY YEARS3
    • WEIGHT LBS251
    • APPROVALS OR CERTIFICATIONSANSI and CSA Certified
    • AUGER STYLESteel Scroll - Notched
    • NO. OF IMPELLER BLADES3
    • THROWING DISTANCE (FEET)40
    • CHUTE ROTATION °200
    • ENGINE STARTElectric or Recoil
    • AUGER DIAMETER (INCHES)12
    • DRIVE TYPEFD - Steerable Dual Trigger
    • HEADLIGHTYes
    • HANDLE TYPESteel Single Light / 3 pc. Looped
    • INTAKE HEIGHT (INCHES)20
    • CHUTE MATERIALSteel
    • TIRE SIZE (INCHES)16 x 5
    • HEATED HAND GRIPSYes
    • ENGINE SIZE CUBIC CENTIMETERS (CC)306
    • TORQUE (FT LBS)14.5
    • FUEL TANK CAPACITY (GALLONS)0.8
    • CLEARING WIDTH (INCHES)30
    • AUGER SPEED6F - 2R
    • CHUTE CONTROLRemote, Dash Mount Crank
    • IMPELLER DIAMETER (INCHES)12
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!