Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Ods15-Idt Decora Passive  Wall Switch Occu Sensor, Self-Adjusting, Light Almond-Min Qty 3
See all 35 items in product family

Leviton Ods15-Idt Decora Passive Wall Switch Occu Sensor, Self-Adjusting, Light Almond-Min Qty 3

Item #: WBB455392

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($170.85)

List Price: $58.95 Save up to 3%
Price: $56.95
Product Information
Customer Review
Product Q&A
Leviton ODS15-IDT Decora Passive Infrared Wall Switch Occupancy Sensor

Levitons ODS15-ID Decora wall switch passive infrared (PIR) occupancy sensor is used to provide automatic lighting control for energy savings and convenience in a variety of commercial applications, including: small offices, conference rooms, storage areas, restrooms, class rooms, lounges. The ODS15-ID provides automatic switching of two separate lamps and low-voltage lighting with electronic and magnetic ballasts.
  • Self-adjusting delayed-off time interval compensates for real-time occupancy patterns, preventing unnecessary on/off switching
  • Exclusive Walk-Through feature provides increased energy savings by not leaving the lights ON for an extended period after only momentary occupancy
  • New, low-profile design eliminates obtrusive scanning-device look.
  • Convenient push-button provides manual on/off light switching at any time
  • Segmented Fresnel lens provides optimum sensitivity and performance

Product Specifications

    • BRANDLeviton
    • MANUFACTURERS PART NUMBERODS15-IDT
    • SWITCH TYPESingle-Pole
    • VOLTAGE120/277V
    • MOUNTWall Switch
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • SENSORPIR
    • PPC24
    • GRADECommercial
    • COLORLight Almond

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!