Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton Ossmd-Mdt Dual-Relay, Multi-Technology Wall Switch Sensor, Light Almond - Min Qty 2
See all 35 items in product family

Leviton Ossmd-Mdt Dual-Relay, Multi-Technology Wall Switch Sensor, Light Almond - Min Qty 2

Item #: WBB455411

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($197.90)

List Price: $103.95 Save up to 5%
Price: $98.95
Product Information
Customer Review
Product Q&A
Leviton OSSMD-MDT Dual-Relay, Multi-Technology Wall Switch Sensor

The OSSMD line of dual relay multi-technology Decora style wall switch occupancy sensors features several models to provide automatic lighting control for energy savings and convenience in a variety of commercial applications. OSSMD combines multi-technology with all-digital architecture in a dual relay switch occupancy sensor to minimize false triggering. The OSSMD automatically analyzes room conditions and adapts to changing environments.
  • PIR and US technology for performance and sensitivity
  • Controls two separate lighting loads from a single unit
  • Manual-ON only for the secondary relay
  • Features self-adjusting occupancy sensor technology with automatic walk-through sensing
  • PIR can be disabled

Product Specifications

    • BRANDLeviton
    • MANUFACTURERS PART NUMBEROSSMD-MDT
    • SWITCH TYPESingle-Pole, Dual Relay
    • VOLTAGE120/277V
    • MOUNTWall Switch
    • META TAGElectric outlet, electric socket, electric plug, power outlet, lamp socket
    • PPC24
    • COLORLight Almond
    • GRADECommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!