Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stanley 34-130 FatMax® Closed Case Long Tape 3/8" x 100'

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Stanley 34-130 FatMax® Closed Case Long Tape 3/8" x 100'

Item #: WBB248289

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.75 Save up to 35%
Price: $ 25.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Stanley® 34-130, FatMax® Closed Case Long Tape 3/8" x 100'

  • 3:1 gear drive for fast rewinds.
  • Polymer-coated blade withstands abrasion.
  • Steel roller cage protects case from being cut by blade during rewind.
  • High-impact, yellow ABS case is over molded with soft-grip rubber for maximum comfort, slip-resistant grip, and durability.
  • Corrosion-resistant Tru-Zero™ folding end hook for accurate measurements.


  • Product Specifications

      • STYLEFatMax®
      • BLADE LENGTH100'
      • COLOR FINISHYellow/Black
      • DESCRIPTIONMeasuring Tape
      • MANUFACTURERS PART NUMBER34-130
      • BLADE WIDTH3/8"
      • LENGTH100'
      • WIDTH3/8"
      • GRADUATIONFeet & Inches
      • MANUFACTURER'S PART NUMBER34-130
      • TYPEClosed Case
      • BRANDStanley®

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!