Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eclipse 900-150 - Tape Measure - 16'

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Eclipse 900-150 - Tape Measure - 16'

Item #: WBB1929801

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.10

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Eclipse 900-150 - Tape Measure - 16'

Features:
  • Magnetic end-hook for convenient measuring
  • Blade with Nylon coating for easy scale reading and avoiding light reflection
  • Anti-slip and shockproof rubber case
  • Hi-rel power tape


Product Specifications

    • STYLE--
    • BLADE LENGTH16'
    • DESCRIPTIONTape Measure
    • MANUFACTURERS PART NUMBER900-150
    • BLADE WIDTH--
    • TYPE--
    • BRANDEclipse

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!