Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fowler 52-520-110-1 .001" AGD Indicator - Black

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Fowler 52-520-110-1 .001" AGD Indicator - Black

Item #: WBB664913

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Fowler® .001" AGD Indicator - Black

  • 1" travel
  • Continuous reading: 0-100
  • AGD group 2, 2-1/4" dial diameter
  • Revolution counter
  • Tolerance markers
  • Lug back mount
  • Carbide points

Product Specifications

    • COLOR FINISHBlack
    • DESCRIPTIONDial Indicator
    • MANUFACTURERS PART NUMBER52-520-110-1
    • CONSTRUCTIONAluminum
    • GRADUATION.001"
    • TYPEBlack Face
    • RANGE1"
    • ACCURACY--
    • DIAL DIAMETER1"
    • BRANDFowler

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!