discount codeFree shipping over 300

Applied at checkout

Extech BR150 Video Borescope Inspection Camera, Green/Orange

Extech BR150 Video Borescope Inspection Camera, Green/Orange

Item #: WBB1641816

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $224.95

Quantity

Popular item in this category

Carson® CP-80 MagniLamp™ Pro 2.5x LED Magnifying Lamp

Usually ships in 3 to 6 days

Not Yet Rated

$244.95

Customers Also Viewed

Extech BR150 Video Borescope Inspection Camera, Green/Orange

The BR150 Extech borescope features a 2.4 In. color monitor with video output for viewing on any monitor and a waterproof 9 mm camera with bright LED lights.

Product Specifications

  • AUTOMATIC SHUT OFFYes
  • COLOR FINISHGreen/Orange
  • DATE/TIME STAMPNo
  • BATTERY SIZEAa
  • USB PORTYes
  • DATA LOGGING CAPABILITYNo
  • RUN TIME HOURS15
  • BATTERY RECHARGE TIME (HRS)0
  • POWER SOURCEBattery
  • PACKAGE CONTENTSComplete W/9Mm Camera Head W/Cable, 4 AA Batteries, Extension Tools
  • BRANDExtech
  • LCD DISPLAYYes
  • ITEM DESCRIPTIONVideo Borescope Inspection Camera
  • MANUFACTURER PART NUMBERBr150
  • DESCRIPTIONVideo Borescope Inspection Camera
  • CASE INCLUDEDYes
  • SCREEN IMAGEColor
  • SCREEN MAXIMUM RESOLUTION480 X 234
  • RECORDING FORMATStill Image & Video
  • WaterproofYes
  • BATTERIES INCLUDEDYes
  • BATTERY VOLTAGE1.5
  • BATTERY CHEMISTRYAlkaline
  • EXTENSION LENGTH (FT)3.25
  • EXTENSION DIAMETER (IN)0.67
  • DISPLAY RESOLUTION480 X 234 Pixels
  • DIGITAL ZOOMYes
  • SCREEN DETACHABLEYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Accessories
Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extech BR150 Video Borescope Inspection Camera, Green/Orange

Extech BR150 Video Borescope Inspection Camera, Green/Orange

Item #: WBB1641816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top