Carson Optical Magnivisor™ Deluxe Head Visor Magnifier

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Carson Optical Magnivisor™ Deluxe Head Visor Magnifier

Item #: WBB750693

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $58.00 Save up to 36%
Price: $ 36.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Carson Optical MagniVisor™ Deluxe Head Visor Magnifier

The CP-60 MagniVisor™ Deluxe from the Carson Optical PRO Series is a Hands Free, head-worn Magnifier with 4 different lenses; 1.5x, 2x, 2.5x, and 3x. It comes with an adjustable headband. The removable LED lamp can be used as a free standing light source. The MagniVisor™ Deluxe Magnifier is perfect for all hobbies and crafts! The MagniVisor™ Deluxe is the perfect Low Vision Aid.

Product Specifications

    • BATTERY TYPE3 AAA (Not Included)
    • LENGTH INCHES9.75
    • MANUFACTURERS PART NUMBERCP-60
    • WIDTH INCHES7.5
    • HEIGHT INCHES3.5
    • INCLUDES4 Lenses
    • WEIGHT5.8 oz.
    • MAGNIFICATION1.5x, 2x, 2.5x, 3x
    • LENS SIZE MM100
    • PACKAGE QUANTITY1
    • BRANDCarson Optical
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Optical Magnivisor

Your review: Just what I needed for detail work for woodworking. The light allow me to see areas that are in shadow and the various magnification lenses are good for various focal length. The head strap and visor adjustments work well and allow me to easily lift out of the way. Fits over glasses. Easy snap on snap off.

Pros: Flexible headstrap, easy to adjust Multiple lenses allow various viewing distances. Light is easily angled. On/off switch easy.

Cons: I didn't buy this sooner. None at this point.

Is this review helpful?

love these

Your review: These visor magnifyers are great, I just love them. I use them in my work, I"m a lice technician, not a pretty job, but someone has to do it. when I first started I realized, the little buggers are so small and my customers wanted them gone, now with these magnifier no matter what I see all! Wow, the ease of wearing them with my own glasses, the lamp is perfect and very bright, and movable. I've bought 2 others to try them out, around the same price, but none of them works as good as these. My one and only draw back, is one of the magnifying lenses fell off and the plastic attachment broke, so it is unusable but, the good thing is it was not the one I use regularly.

Pros: easy to wear with glasses, light is bright and moves where I need it to, the lenses clean easy and dont get scratches,

Cons: the visor is plastic and when I'm wearing for a long time I sweat, but I wrap a papertowel and it's fine, I love them and would buy again and again.

Is this review helpful?

Thumbs up

Your review: Works really well and is as handy as a pocket on a shirt :-)

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!