Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson Optical Mc-22 Magnislide™ Magnifier
See all 76 items in product family

Carson Optical Mc-22 Magnislide™ Magnifier

Item #: WBB496056

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 34 ($39.10)

Price: $1.15
Product Information
Customer Review
Product Q&A
Carson Optical MC-22 MagniSlide™ Magnifier

The MC-22 MagniSlide™ from Carson Optical is a "credit card size" page Fresnel Magnifier that slides-out of its lock-on soft case. The MagniSlide™ Magnifier is small enough to fit in your wallet and lightweight enough to carry all the time The MagniSlide™ Magnifier is ideal for reading fine print including maps and menus.

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES5
    • DESCRIPTIONMagniSlide™
    • MANUFACTURERS PART NUMBERMC-22
    • WIDTH INCHES2.5
    • HEIGHT INCHES0.125
    • WEIGHT1.5 oz.
    • MAGNIFICATION2.5x
    • BRANDCarson Optical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!