Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson Optical Pm-33 Pocket Magnifier™
See all 76 items in product family

Carson Optical Pm-33 Pocket Magnifier™

Item #: WBB495948

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($40.20)

List Price: $11.00 Save up to 39%
Price: $6.70
Product Information
Customer Review
Product Q&A
Carson Optical PM-33 Pocket Magnifier™

The PM-33 Pocket Magnifier™ from Carson Optical is a multi-power LED lighted Magnifier. This HandHeld Pocket Magnifier™ has three magnifying powers: 6x, 4.5x and 2.5x. It features a crystal-clear acrylic lens. It is an ideal low vision aide. The Pocket Magnifier™ is also perfect for reading fine print. It is so compact that it can easily fit in a pocket or purse.

Product Specifications

    • BATTERY2 #CR2032 Button Cell (Included)
    • COLOR FINISHGray
    • LENGTH INCHES4.25
    • DESCRIPTIONPocket™
    • MANUFACTURERS PART NUMBERPM-33
    • WIDTH INCHES2.375
    • HEIGHT INCHES0.375
    • WEIGHT1.4 oz.
    • MAGNIFICATION2.5x Power (Main Lens)/4.5x Power/6x Power
    • BRANDCarson Optical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!