Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson Optical RD-842 RD Series 8x42mm Open-Bridge Waterproof Binoculars
See all 32 items in product family

Carson Optical RD-842 RD Series 8x42mm Open-Bridge Waterproof Binoculars

Item #: WB535425

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.00 Save up to 30%
Price: $ 149.99
Product Information
Customer Review
Product Q&A
Carson Optical RD-842 RD Series 8x42mm Open-Bridge Waterproof Binoculars

The RD Series, RD-842 is a full size binocular with a contemporary open bridge design. These binoculars boast high quality BAK-4 prisms and fully multi-coated optics to ensure a crisp, bright image. A durable, waterproof design ensures a clear view. Its open bridge design makes it an ideal companion for concerts, sporting events, hiking and any outdoor activity. Store in its hard protective case when not in use.

Product Specifications

    • OBJECTIVE LENS42
    • SERIESRD Series
    • MANUFACTURERS PART NUMBERRD-842
    • FIELD OF VIEW (FT. @ 1000 YARDS)372
    • EYE RELIEF MM17
    • INCLUDESHard protective case
    • MAGNIFICATION8x
    • LENS SIZE MM42
    • BRANDCarson Optical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!